Welcome to Würth Slowakia For trade customers only

Exhaust gas sensor service kit, M20/M22 22 pieces

NOX and particulate sensor service set
SERV-SET-NOX-SENSO

Art.-no. 1952004960

EAN 4099618308758

Price for selected packaging unit
Exhaust gas sensor service kit, M20/M22 22 pieces

Art.-no. 1952004960

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For cleaning and renewing the NOx particle sensor threads in the exhaust system without replacing expensive exhaust components
  • No tedious removal of the often hard-to-reach and stuck sensors

  • No costly replacement of parts of the exhaust system because, for example, the mount thread cannot be reused in most cases


  • Scope of delivery

Cutting/cleaning threads


  • 1x stubby screw tap M20 x 1.5/length 50 mm

  • 1x stubby screw tap M22 x 1.5/length 50 mm

  • 1x stubby screw tap M24 x 1.0/length 52 mm

  • 1 x stubby screw tap M26 x 1.0/length 52 mm

Removing the old thread


  • 1x expander pilot for M20 x 1.5

  • 1x expander pilot for M22 x 1.5

  • 1x 5 mm socket with hexagon socket

  • 1x tool holder for annular cutters with set screw DIN 913, M10 x 8

  • 1x carbide annular cutter, dia. 23 mm

  • 1x carbide annular cutter, dia. 25 mm

  • 1x drilling aid M20 x 1.5

  • 1x drilling aid M22 x 1.5

Cutting a new thread


  • 1x setting mandrel with draw-off nut for threaded bushings M20 x 1.5, 2 pieces

  • 3x thread insert IT M20x1.5/ET M24x1

  • 1x setting mandrel with draw-off nut for threaded bushings M22 x 1.5, 2 pieces

  • 3x thread insert IT M22 x 1.5/ET M26 x 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Universally applicable in passenger cars, SUVs, vans and trucks (with a high emission standard e.g. Euro 6) in which large NOx and particle sensors with AF 22 and AF 24 hexagon drives are installed

Instructions
  • Removal of the sensor using optional Würth special tools

  • Extra short thread cutter with hexagon drive and guide clean dirty threads even in hard-to-reach areas

  • Using the thread renewal tools, the old, damaged thread is removed, a new oversized thread is cut and then a reducing thread insert is fitted

  • The result is a new, resilient mount for the original sensor
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Master wrench set Nine pieces, for NOx and particle sensors

SKTWRNCH-SET-NOX-SENSOR

For the correct removal and installation of NOx and exhaust gas particle sensors
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information