Welcome to Würth Slowakia For trade customers only

Expanding nut rounded from below

EXPNDNUT-9-11MM

Art.-no. 0500300035

EAN 4099618042478

Price for selected packaging unit
Expanding nut rounded from below

Art.-no. 0500300035

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For fastening sheet metal with ST screw
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw

Diameter 4.8 mm

Min./max. drill hole diameter

9.00-11.00 mm

Min./max. attachment thickness

0.70-1.00 mm

Width of head (D)

11.00 mm

Length of head (E)

17.50 mm

Length below head (C)

12.50 mm

Overall height (B)

13.00 mm

Colour

Black

Material

POM - Polyoxymethylene

Suitable for vehicle manufacturer

Volkswagen, Audi

Corresponds to original spare part number

8K0837199, BM5117K657CA

Installation location

Universal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information