Expanding nut with closed screw-in area for round holes
EXPNDNUT-MB-201
Art.-no. 0501104117
EAN 4046778491141
Register now and access more than 125,000 products
- Single-sided mounting, hence nut-locking function.
- Cannot be twisted.
- Corrosion-resistant.
- High retention force and a secure fit in the component.
- Flange can serve as a spacer.
- No direct contact between sheet metal and screw.
- Can be reused after removal.
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 3.9 mm |
Min./max. drill hole diameter | 7.00-7.00 mm |
Min./max. attachment thickness | 0.50-2.30 mm |
Width of head (D) | 6.70 mm |
Length of head (E) | 7.00 mm |
Length below head (C) | 14.50 mm |
Overall height (B) | 15.00 mm |
Colour | Neutral |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | BMW, MINI |
Corresponds to original spare part number | 63171367868, A6399880185, A0009881625 |
Installation location | Bodywork |
