Expanding nut with open screw-in area
EXPNDNUT-ST-6,3MM-PA6-NATURAL
Art.-no. 0501102046
EAN 4046777650464
Register now and access more than 125,000 products
- Single-sided mounting, hence nut-locking function.
- Cannot be twisted.
- Corrosion-resistant.
- High retention force and a secure fit in the component.
- Flange can serve as a spacer.
- No direct contact between sheet metal and screw.
- Can be reused after removal.
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | Diameter 6.5 mm |
Min./max. drill hole diameter | 10.00-10.00 mm |
Min./max. attachment thickness | 0.70-1.00 mm |
Width of head (D) | 9.50 mm |
Length of head (E) | 9.50 mm |
Length below head (C) | 20.50 mm |
Overall height (B) | 21.00 mm |
Colour | Colourless |
Material | PA 6 - Polyamide |
Suitable for vehicle manufacturer | Ford, Universal |
Corresponds to original spare part number | 6549354, 90BG17K657AA |
Installation location | Universal |
