Welcome to Würth Slowakia For trade customers only

Extension, brass Metric according to EN 60423

EXT-HEX-BRS-(E2J)-(M12-M16)

Art.-no. 096778812

EAN 4038898259817

Price for selected packaging unit
Extension, brass Metric according to EN 60423

Art.-no. 096778812

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • For expanding a threaded bore or through-bore to a larger thread size.

  • Made in Germany.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Connection thread

M12 x 1.5

Connection thread (after extension)

M16 x 1.5 mm

Width across flats

18 mm

Thread length (metric thread)

5.0 mm

Height

16 mm

Min./max. temperature conditions

-20 to 200 °C

Material

Brass

Surface

Nickel plated

Min. temperature conditions

-20 °C

Max. temperature conditions

200 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information