Extension tube For deep box wrenches
Extension tube for single box-end wrench
EXTTUB-HDBOXSPN-(WS60-95)-L860MM
Art.-no.
071528 104
EAN 4011231734103
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With detent lock
- Material: Steel tube, ST35 hard
- Surface: Chrome-plated
Product information
Datasheets(X)
Application area
Cargo, construction machines, plant workshops, shipyards, heavy industry, mining, railways
Longueur (L3) | 860 mm |
Diamètre (d2) | 30 mm |