External extractor, twin leg, adjustable
Extractor two-arm adjustable
EXTR-EX/IN-2LEGS-SPW250MM
Art.-no. 0714522252
EAN 4024835926270
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The dual depth-adjustable hooks clamp automatically.
Can be adjusted to different clamping depths
Suitable for removing discs and wheels on long shafts
Under load, the legs attach even more securely, the greater the pulling force applied
This makes the pulling process particularly secure
Drop-forged cross-beam and hooks
Gas nitrocarburised spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 250 mm |
Clamping depth (B) | 260 mm |
Spindle length | 250 mm |
Number of arms | 2 PCS |
Hook-tip length (E) | 18 mm |
Hook-tip thickness (F) | 3.5 mm |
Hook width (D) | 32 mm |
Thread dimension | G 1/2 inch |
Max. extraction weight (t max) | 8 t |
