External puller, triple leg, adjustable
Extractor three-arm adjustable
EXTR-EX-3LEGS-SPNW130MM
Art.-no. 0714523132
EAN 4024835926287
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The dual depth-adjustable hooks clamp automatically.
Can be converted to different clamping depths
Suitable for removing races and gears mounted on longer shafts
The greater the pull-off force, the more firmly the puller legs are clamped
This makes the pulling process especially safe
Drop-forged cross-member and hooks
Gas nitrocarburised spindle
Precision-milled feet
Parts being removed are gripped securely and gently
Product information
Datasheets(X)
![]() | |
External clamping width (A) | 130 mm |
Clamping depth (B) | 140 mm |
Spindle length | 140 mm |
Number of arms | 3 PCS |
Hook-tip length (E) | 11 mm |
Hook-tip thickness (F) | 2 mm |
Hook width (D) | 18 mm |
Thread dimension | M14 x 1.5 |
Max. extraction weight (t max) | 3 t |
