Welcome to Würth Slowakia For trade customers only

Extraction tool for Ford fuel lines

Unlocking tool for fuel lines
UNLOCKTL-F.-FUEL-WRE-FORD-OPEL

Art.-no. 1952004795

EAN 4099618821059

Price for selected packaging unit
Extraction tool for Ford fuel lines

Art.-no. 1952004795

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Efficient and robust extraction tool for Ford fuel lines, consisting of five pieces
  • Compact extraction tool for metal quick connections in the engine compartment of Ford EcoBoost and Opel models

  • When space is restricted, it is almost impossible to release the fuel line connection without this special tool

  • It is strongly recommended to use this special tool to prevent damage to the metal connection and therefore leakage

  • Scope of delivery includes handle with half shell holder, 1x half shell set 5/16 inch, 8 mm (blue) and 1x half shell set 3/8 inch, 10 mm (golden yellow)
Notice

For use as Ford 310-137/Opel -50637.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for Ford engines: 1.0 l Duratec (GDI), 1.0 l EcoBoost and 1.5 l EcoBoost

  • Suitable for Ford engines: 1.8 l and 2.0 l Duratec HE and 2.0 l TDCi diesel (DW10F)

  • Suitable for Ford models: C-Max (from 2003), EcoSport (from 2012), Fiesta (from 2013)

  • Suitable for Ford models: Focus (from 2004), Kuga (from 2008), Mondeo (from 2007)

  • Suitable for Ford models: Puma, Transit Custom (from 2019), S-Max (from 2006)

  • Suitable for Opel fuel filters: Opel 818.568/Vauxhall 25313359

  • For universal use for quick couplings on 5/16 inch (8 mm) and 3/8 inch (10 mm) pipes

Internal clamping width

0 mm

Product weight (per item)

52.000 g

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information