Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, A2 stainless steel, plain, shape B

BLT-EYE-DIN444-A2-B-M10X110

Art.-no. 010110 110

EAN 4024835158497

Price for selected packaging unit
Eye bolt DIN 444, A2 stainless steel, plain, shape B

Art.-no. 010110 110

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l2)

110 mm

External diameter of ring (d2)

20 mm

Internal diameter of ring (d3)

10 mm

Eye thickness (s1)

12 mm

Nominal diameter

10 mm

Thread length (metric thread)

26 mm

Standards

DIN 444

Material

Stainless steel A2

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information