Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, A2 stainless steel, plain, shape B

DIN 444 stainless steel A2 plain
BLT-EYE-DIN444-A2-B-M16X60

Art.-no. 010116 60
EAN 4024835158831

Price for selected packaging unit
Eye bolt DIN 444, A2 stainless steel, plain, shape B

Art.-no. 010116 60

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l2)

60 mm

External diameter of ring (d2)

32 mm

Internal diameter of ring (d3)

16 mm

Eye thickness (s1)

17 mm

Nominal diameter

16 mm

Thread length (metric thread)

38 mm

Standards

DIN 444

Material

Stainless steel A2

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information