Eye bolt DIN 444, A2 stainless steel, plain, shape B
BLT-EYE-DIN444-A2-B-M20X100
Art.-no. 010120 100
EAN 4057709085322
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Length (l2) | 100 mm |
External diameter of ring (d2) | 40 mm |
Internal diameter of ring (d3) | 18 mm |
Eye thickness (s1) | 22 mm |
Nominal diameter | 20 mm |
Thread length (metric thread) | 46 mm |
Standards | DIN 444 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
Head type | With eye |
Form | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | Yes |
