Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, A4 stainless steel, plain, shape B

DIN 444 bare stainless steel A4
BLT-EYE-DIN444-A4-B-M10X60

Art.-no. 005810 60

EAN 4045727586051

Price for selected packaging unit
Eye bolt DIN 444, A4 stainless steel, plain, shape B

Art.-no. 005810 60

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M10

Length (l2)

60 mm

External diameter of ring (d2)

20 mm

Internal diameter of ring (d3)

10 mm

Eye thickness (s1)

12 mm

Nominal diameter

10 mm

Thread length (metric thread)

26 mm

Standards

DIN 444

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information