Eye bolt DIN 444, A4 stainless steel, plain, shape B
BLT-EYE-DIN444-A4-B-M12X150
Art.-no. 005812 150
EAN 4052713331502
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l2) | 150 mm |
External diameter of ring (d2) | 25 mm |
Internal diameter of ring (d3) | 12 mm |
Eye thickness (s1) | 14 mm |
Nominal diameter | 12 mm |
Thread length (metric thread) | 36 mm |
Standards | DIN 444 |
Material | Stainless steel A4 |
Property class | 70 |
Surface | Plain |
Head type | With eye |
Form | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | B |
RoHS-compliant | Yes |
