Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, A4 stainless steel, plain, shape B

BLT-EYE-DIN444-A4-B-M20X100

Art.-no. 005820 100

EAN 4038898613077

Price for selected packaging unit
Eye bolt DIN 444, A4 stainless steel, plain, shape B

Art.-no. 005820 100

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M20

Length (l2)

100 mm

External diameter of ring (d2)

40 mm

Internal diameter of ring (d3)

18 mm

Eye thickness (s1)

22 mm

Nominal diameter

20 mm

Thread length (metric thread)

46 mm

Standards

DIN 444

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information