Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, A4 stainless steel, plain, shape B

DIN 444 bare stainless steel A4
BLT-EYE-DIN444-A4-B-M6X60

Art.-no. 00586 60

EAN 4024835143189

Price for selected packaging unit
Eye bolt DIN 444, A4 stainless steel, plain, shape B

Art.-no. 00586 60
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
M6

Length (l2)

60 mm

External diameter of ring (d2)

14 mm

Internal diameter of ring (d3)

6 mm

Eye thickness (s1)

7 mm

Nominal diameter

6 mm

Thread length (metric thread)

18 mm

Standards

DIN 444

Material

Stainless steel A4

Property class

50

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information