Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, steel 4.6, plain, shape B

DIN 444 steel 4.6, plain
BLT-EYE-DIN444-4.6-B-M16X100

Art.-no. 0236716100

EAN 4054458590527

Price for selected packaging unit
Eye bolt DIN 444, steel 4.6, plain, shape B

Art.-no. 0236716100

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l2)

100 mm

External diameter of ring (d2)

32 mm

Internal diameter of ring (d3)

16 mm

Eye thickness (s1)

17 mm

Nominal diameter

16 mm

Thread length (metric thread)

38 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Plain

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information