Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B
BLT-EYE-DIN444-4.6-B-(A2K)-M5X55
Art.-no. 023605 55
EAN 4057708174997
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M5 |
Length (l2) | 55 mm |
External diameter of ring (d2) | 11.57 mm |
Internal diameter of ring (d3) | 5 mm |
Eye thickness (s1) | 6 mm |
Nominal diameter | 5 mm |
Thread length (metric thread) | 16 mm |
Standards | DIN 444 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Form | B |
Drive type | Without drive |
Thread type | Metric thread |
Shank diameter | 5 mm |
RoHS-compliant | Yes |
