Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B
DIN 444 steel 4.6 zinc plated
BLT-EYE-DIN444-B-4.6-(A2K)-M10X100
Art.-no. 0236010100
EAN 4011231290111
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l2) | 100 mm |
External diameter of ring (d2) | 20 mm |
Internal diameter of ring (d3) | 10 mm |
Eye thickness (s1) | 12 mm |
Nominal diameter | 10 mm |
Thread length (metric thread) | 26 mm |
Standards | DIN 444 |
Material | Steel |
Property class | 4.6 |
Surface | Zinc plated |
Head type | With eye |
Form | B |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Partial thread |
Product class | B |
RoHS-compliant | Yes |
