Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

DIN 444 steel 4.6 zinc plated
BLT-EYE-DIN444-B-4.6-(A2K)-M16X60

Art.-no. 023601660

EAN 4011231290616

Price for selected packaging unit
Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

Art.-no. 023601660

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
M16

Length (l2)

60 mm

External diameter of ring (d2)

32 mm

Internal diameter of ring (d3)

16 mm

Eye thickness (s1)

17 mm

Nominal diameter

16 mm

Thread length (metric thread)

38 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Partial thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information