Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

DIN 444 steel 4.6 zinc plated
BLT-EYE-DIN444-B-4.6-(A2K)-M20X240

Art.-no. 0236020240

EAN 4038898886075

Price for selected packaging unit
Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

Art.-no. 0236020240

Price for selected packaging unit
Quantity
PU
x 10 pcs
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
M20

Length (l2)

240 mm

External diameter of ring (d2)

40 mm

Internal diameter of ring (d3)

18 mm

Eye thickness (s1)

22 mm

Nominal diameter

20 mm

Thread length (metric thread)

65 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information