Welcome to Würth Slowakia For trade customers only

Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

DIN 444 steel 4.6 zinc plated
BLT-EYE-DIN444-B-4.6-(A2K)-M5X40

Art.-no. 023605 40

EAN 4011231290753

Price for selected packaging unit
Eye bolt DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape B

Art.-no. 023605 40

Price for selected packaging unit
Quantity
PU
x 200 pcs
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
M5

Length (l2)

40 mm

External diameter of ring (d2)

12 mm

Internal diameter of ring (d3)

5 mm

Eye thickness (s1)

6 mm

Nominal diameter

5 mm

Thread length (metric thread)

16 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated

Head type

With eye

Form

B

Thread type

Metric thread

Thread form

Standard metric thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information