Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB
DIN 444 stainless steel A2, shape LB
BLT-EYE-DIN444-LB-A2-M10X110
Art.-no. 0058910110
EAN 4057709893873
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Eye bolts with shape LB have thread almost up to the eye (full thread).
- Typical areas of application for eye bolts are applications involving moving parts e.g.
- fencing systems, clamping devices or covers.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Length (l2) | 110 mm |
External diameter of ring (d2) | 20 mm |
Internal diameter of ring (d3) | 10 mm |
Eye thickness (s1) | 12 mm |
Nominal diameter | 10 mm |
Standards | DIN 444 |
Material | Stainless steel A2 |
Property class | 50 |
Surface | Plain |
Head type | With eye |
Form | LB |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |
