Welcome to Würth Slowakia For trade customers only

Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB

DIN 444 stainless steel A2, shape LB
BLT-EYE-DIN444-LB-A2-M8X50

Art.-no. 00589850
EAN 4061337168067

Price for selected packaging unit
Eye bolt with full thread DIN 444, A2 stainless steel, plain, shape LB

Art.-no. 00589850

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l2)

50 mm

External diameter of ring (d2)

18 mm

Internal diameter of ring (d3)

8 mm

Eye thickness (s1)

9 mm

Nominal diameter

8 mm

Standards

DIN 444

Material

Stainless steel A2

Property class

50

Surface

Plain

Head type

With eye

Form

LB

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information