Welcome to Würth Slowakia For trade customers only

Eye bolt with full thread DIN 444, steel 4.6, plain, shape LB

DIN 444 steel 4.6 plain, shape LB
BLT-EYE-DIN444-4.6-LB-M12X140

Art.-no. 0236612140

EAN 4038898475224

Price for selected packaging unit
Eye bolt with full thread DIN 444, steel 4.6, plain, shape LB

Art.-no. 0236612140

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l2)

140 mm

External diameter of ring (d2)

25 mm

Internal diameter of ring (d3)

12 mm

Eye thickness (s1)

14 mm

Nominal diameter

12 mm

Thread length (metric thread)

117 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Plain

Head type

With eye

Form

LB

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information