Eye bolt with full thread DIN 444, steel 4.6, plain, shape LB
DIN 444 steel 4.6 plain, shape LB
BLT-EYE-DIN444-4.6-LB-M12X80
Art.-no. 023661280
EAN 4024835948074
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Eye bolts with shape LB have thread almost up to the eye (full thread).
- Typical areas of application for eye bolts are applications involving moving parts e.g.
- fencing systems, clamping devices or covers.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l2) | 80 mm |
External diameter of ring (d2) | 25 mm |
Internal diameter of ring (d3) | 12 mm |
Eye thickness (s1) | 14 mm |
Nominal diameter | 12 mm |
Thread length (metric thread) | 57 mm |
Standards | DIN 444 |
Material | Steel |
Property class | 4.6 |
Surface | Plain |
Head type | With eye |
Form | LB |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | B |
RoHS-compliant | Yes |
