Welcome to Würth Slowakia For trade customers only

Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB

DIN 444 steel 4.6 zinc plated full thread shape LB
BLT-EYE-DIN444-4.6-LB-(A2K)-M10X110

Art.-no. 0236410110

EAN 4046778748146

Price for selected packaging unit
Eye bolt with full thread DIN 444, steel 4.6, zinc-plated, blue passivated (A2K), shape LB

Art.-no. 0236410110

Price for selected packaging unit
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l2)

110 mm

External diameter of ring (d2)

20 mm

Internal diameter of ring (d3)

10 mm

Eye thickness (s1)

12 mm

Nominal diameter

10 mm

Thread length (metric thread)

26 mm

Standards

DIN 444

Material

Steel

Property class

4.6

Surface

Zinc plated

Head type

With eye

Form

LB

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information