Welcome to Würth Slowakia For trade customers only

Eye bolt with full thread DIN 444, steel 8.8, zinc-plated, blue passivated (A2K), shape LB

BLT-EYE-DIN444-LB-8.8-(A2K)-M10X120

Art.-no. 0058410120

EAN 4046777671933

Price for selected packaging unit
Eye bolt with full thread DIN 444, steel 8.8, zinc-plated, blue passivated (A2K), shape LB

Art.-no. 0058410120

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Eye bolts with shape LB have thread almost up to the eye (full thread).

  • Typical areas of application for eye bolts are applications involving moving parts e.g.

  • fencing systems, clamping devices or covers.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l2)

120 mm

External diameter of ring (d2)

20 mm

Internal diameter of ring (d3)

10 mm

Eye thickness (s1)

12 mm

Nominal diameter

10 mm

Standards

DIN 444

Material

Steel

Property class

8.8

Surface

Zinc plated

Head type

With eye

Form

LB

Thread type

Metric thread

Thread form

Standard metric thread

Thread design

Full thread

Product class

B

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information