FLAP DISC CERAMIC FOR STAINLESS STEEL
Lamella flap disc ceramic grain REDSTRIPE
FLPDISC-CG-CLTH-DOMED-BR22,23-G60-D125
REDSTRIPE
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/577107675.jpg)
Register now and access more than 125,000 products
Up to four times longer service life*
Ceramic grits cut through faster, allowing an extremely high rate of material removal. Allied to the poly-cotton backing it provides a superior resistance to tearing or frying, saving time on disc changes.
Self-sharpening
Continuous grinding capacity as the flaps wear away
Superior finishing
Grinding aid keeps the disc running cool on stainless steel and heat-sensitive alloys, causing no material discoloration, providing a finer and more uniform, smooth surface quality
Excellent working experience
The resin plate provides cushion effect, reducing the vibration and providing a low-fatigue operation.
No contamination of the work piece
Free of Iron, Chlorine and Sulphur (≤ 0.1%).
Built in accordance to EN 13743
Meets the maximum safety requirements in accordance with the European standard
Datasheets(X)
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Grid size | 60 |
Design | Domed |
Material of carrier disc | Fibre glass |
Max. rotation speed | 12250 rpm |
Material of abrasive medium | Ceramic grain |