FLAP DISC FOR STEEL AND STAINLESS STEEL
FLPDISC-ECN-NC-DOMED-BR22,23-G120-D115
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The robust flap disc with high performance values.
Optimum grinding capacity with long service life.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Calcined alumina abrasive cloth.
Glass fabric backing disc.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Calcined alumina abrasive cloth.
Glass fabric backing disc.
Product information
Datasheets(X)
Application areaUsed to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø) | 115 mm |
Bore hole | 22.23 |
Grid size | 120 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Aluminium oxide (normal corundum) |