FLAP DISC FOR STEEL AND STAINLESS STEEL
Lamella flap disc f. steel/stainless steel ECONOMY
FLPDISC-ECN-NC-DOMED-BR22,23-G120-D125
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The robust flap disc with high performance values. 
Optimum grinding capacity with long service life.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Calcined alumina abrasive cloth.
Glass fabric backing disc.
High break resistance.
Meets the maximum safety requirements in accordance with the EN 13743 European standard.
Calcined alumina abrasive cloth.
Glass fabric backing disc.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaUsed to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
Diameter (Ø)  | 125 mm  | 
Bore hole  | 22.23  | 
Grid size  | 120  | 
Design  | Domed  | 
Material of carrier disc  | Glass fabric  | 
Max. rotation speed  | 12250 rpm  | 
Material of abrasive medium  | Aluminium oxide (normal corundum)  |