FLEXEN® PE, stable
FLEXEN PE Stable
INSU-PE-STABLE-9X35MM
Art.-no. 0870609035
EAN 4024835504294
Register now and access more than 125,000 products
- The product consists of at least 30 % recycled raw materials
 - The robust, hardwearing outer skin protects against mechanical damage
 
Datasheets(X)
For insulating:
- Heating and hot water lines according to GEG German Building Energy Act 2024
 - Cold water lines according to DIN 1988
 
Material  | Closed cell polyethylene  | 
Material of outer layer  | Polyethylene, coextruded  | 
Colour  | Silver coloured  | 
Pipe diameter  | 35 mm  | 
Insulating-material thickness  | 9 mm  | 
Length  | 2 m  | 
Application range according to GEG  | Without requirement  | 
Min./max. temperature conditions  | 0 to 100 °C  | 
Heat conductance λ  | 0.040 W/(m*K)  | 
Heat conductance λ conditions  | at 40°C average temperature, in accordance with DIN EN ISO 8497/DIN 52613  | 
Building material class  | E - Normally inflammable  | 
Building material class conditions  | in accordance with DIN EN 13501  | 
Risk of corrosion  | Fulfils the requirements  | 
Conditions for risk of corrosion  | in accordance with DIN 1988-200  | 
Free of halogenated blowing agents (< 0.1 %)  | Yes  | 
Free of hexabromocyclododecane (< 0.1 %)  | Yes  | 
SVHC according to REACH < 0.1 %  | Yes  | 
Free of short-chain chlorinated paraffins SCCP ( 0,1 %)  | Yes  | 
Free of medium-chain chlorinated paraffins MCCP( 0,1 %)  | Yes  | 
Free of long-chain chlorinated paraffins LCCP ( 0,1 %)  | No  | 
Free of boron tris-(2-carboxyethyl)-phosphine (< 0.1 %)  | Yes  | 
Free of polybrominated diphenyl ethers (< 0.1 %)  | Yes  | 
Free of polybrominated biphenyls (< 0.1 %)  | Yes  | 
Free of boron compounds (< 0.1 %)  | No  | 
Free of lead (< 0.1 %)  | Yes  | 
Free of tin (< 0.1 %)  | Yes  | 
Free of scrap tyre granules  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!