Welcome to Würth Slowakia For trade customers only

Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

WSH-DIN125-B-140HV-(A3C)-D3,2

Art.-no. 04071113

EAN 4046778068794

Price for selected packaging unit
Flat washer For hexagon head bolts and nuts DIN 125, steel, zinc plated yellow (A2C)

Art.-no. 04071113

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M3

Form

B

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

7 mm

Thickness (h1)

0.5 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

140 HV

Surface

Zinc plated yellow

RoHS-compliant

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information