Welcome to Würth Slowakia For trade customers only

FLUO hi-vis parka

WINTER JKT HIVIS FLUO YELLOW/ANTHRA XXL

Art.-no. M409337004

EAN 4251761460480

Price for selected packaging unit
FLUO hi-vis parka

Art.-no. M409337004

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-visibility parka with segmented reflective strips. Ideal protection from the rain and cold.
  • 3 outside pockets, 1 inside pocket, 1 Napoleon pocket

  • Segmented reflective strips, softer and more flexible

  • Detachable hood in the collar, hook-and-loop adjustable cuffs

  • Waist adjustable via inner side drawstring with stoppers

  • Protects you from bad weather conditions and cold

  • 100 % Oxford 300D polyester with PU coating - approx. 190 g/m²

  • Padding: 100 % polyester - approx. 180 g/m²

  • Lining: 100 % polyester

  • EN ISO 20471:2013 class 3

  • EN 20471 class 2

  • EN 343 class 4.1

  • EN 14058 class 3


Add your own touch: This product is customisable with your logo or design using embroidery or screen printing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaThis parka is intended primarily for professionals working in environments where high visibility is essential to safety. Professionals working in the following areas would benefit most from this parka: construction, public works, security, traffic management, road maintenance, transport, logistics, cleaning, urban maintenance etc. It is designed to offer protection against the elements while ensuring maximum visibility through its fluorescent colour and reflective strips. It is ideal for difficult working conditions and helps to preserve the safety of workers by increasing their visibility in potentially dangerous environments.

Colour

Yellow, Anthracite

Size

XXL

Size FR/ES/PT/BE

XXL

Material

100% Oxford polyester 300D

Fabric weight per m2

190 g

Standards

EN 20471, EN 343, EN 14058:2004

Material of lining

100% polyester

Padding

100% polyester

Padding weight per m²

180 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information