Façade construction screw Faba® type BZ with hexagon head and sealing washer
SCR-BZ-WSH16-WS3/8-(A2K)-6,3X19
Art.-no. 020063 19
EAN 4011231256933
Register now and access more than 125,000 products
The sealing washer consists of a galvanized metal backing made of steel Vulcanized seal made of high-quality EPDM
Suitable for component combinations tI / tII according to approval ETA-10/0184
- Steel / steel
- Alu/steel.
- ALU/ALU
In dry interior applications
Zinc-plated drilling screws may only be used where dampness is not to be expected. For connection elements with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Material of sealing washer | Steel |
Surface of the sealing washer | Zinc plated |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Shape of tip | Cone shaped |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 6.3 mm |
Length (l1) | 19 mm |
Outside diameter of the sealing washer (d2) | 16 mm |
Washer thickness (h1) | 3 mm |
Head height (k1) | 4.5 mm |
External drive (s1) | WS3/8 |
Min. recommended substructure thickness | 2 mm |
Approval | ETA-10/0184 |
Thread length | 16 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
