Façade construction screw with painted head W-FS
Facade screw W-FS
SCR-WOTHR-A2-R9010-PUREWHITE-4,8X38
Art.-no. 019448 380
EAN 4024835726894
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For visually appealing screw connections when attaching façade cladding onto wooden substructures
Notice
In industrial atmospheres and near the sea, use A4 stainless steel.
Product information
Datasheets(X)
CAD data (available after login)
Application area
For mounting façade cladding onto wooden substructures, e.g. Trespa, Eternit). Observe standard DIN 1052.
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 38 mm |
Head diameter (dk) | 12 mm |
Head height (k1) | 2.6 mm |
Internal drive | TX20 |
Thread type | Wood screw thread |
Thread length | 29 mm |
Head type | Pan head |
Colour | Pure white |
