Welcome to Würth Slowakia For trade customers only

Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A

FEATHKEY-DIN6885-A-A4-16X10X90

Art.-no. 0406161090

EAN 4046778597737

Price for selected packaging unit
Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A

Art.-no. 0406161090

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width (b1)

16 mm

Height (h1)

10 mm

Length (l1)

90 mm

Material

Stainless steel A4

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information