Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A
DIN 6885 stainless steel A4 shape A
FEATHKEY-DIN6885-A-A4-5X5X25
Art.-no. 040605525
EAN 4053479273341
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
![]() | |
Width (b1) | 5 mm |
Height (h1) | 5 mm |
Length (l1) | 25 mm |
Material | Stainless steel A4 |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |