Feather key, high profile DIN 6885, A4 stainless steel, plain, shape A
DIN 6885 stainless steel A4 shape A
FEATHKEY-DIN6885-A-A4-5X5X40
Art.-no. 040605540
EAN 4048539372775
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 5 mm |
Height (h1) | 5 mm |
Length (l1) | 40 mm |
Material | Stainless steel A4 |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |
