Welcome to Würth Slowakia For trade customers only

Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-18X11X70

Art.-no. 0410181170

EAN 4038898403449

Price for selected packaging unit
Feather key, high profile DIN 6885, steel C 45 K, plain, shape A

Art.-no. 0410181170
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
Width (b1)

18 mm

Height (h1)

11 mm

Length (l1)

70 mm

Material

Steel

Surface

Plain

Form

A

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information