Feather key, high profile DIN 6885, steel C 45 K, plain, shape A
DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-20X12X40
Art.-no. 0410201240
EAN 4038898981114
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Width (b1) | 20 mm |
Height (h1) | 12 mm |
Length (l1) | 40 mm |
Material | Steel |
Surface | Plain |
Form | A |
DIN | 6885 |
RoHS-compliant | Yes |
