Feather key, high profile DIN 6885, steel C 45 K, plain, shape A
DIN 6885 steel, shape A
FEATHKEY-DIN6885-C45C-A-22X14X280
Art.-no. 041022 280
EAN 4046778484822
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Width (b1) | 22 mm | 
| Height (h1) | 14 mm | 
| Length (l1) | 280 mm | 
| Material | Steel | 
| Surface | Plain | 
| Form | A | 
| DIN | 6885 | 
| RoHS-compliant | Yes | 
 
 
 
