Welcome to Würth Slowakia For trade customers only

Feather key, high shape DIN 6885, steel, plain, shape B

DIN 6885 steel, shape B
FEATHKEY-DIN6885-C45C-B-6X6X16,5

Art.-no. 0410706016

EAN 4038898820048

Price for selected packaging unit
Feather key, high shape DIN 6885, steel, plain, shape B

Art.-no. 0410706016

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Width (b1)

6 mm

Height (h1)

6 mm

Length (l1)

16.5 mm

Material

Steel

Surface

Plain

Form

B

DIN

6885

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information