Feather key, high shape DIN 6885, steel, plain, shape B
FEATHKEY-DIN6885-C45C-B-8X7X25
Art.-no. 0410708025
EAN 4045727370797
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (b1) | 8 mm |
Height (h1) | 7 mm |
Length (l1) | 25 mm |
Material | Steel |
Surface | Plain |
Form | B |
DIN | 6885 |
RoHS-compliant | Yes |
