Feather key, low profile DIN 6885, steel, plain, shape A
FEATHKEY-DIN6885-C45K-A-6X4X70
Art.-no. 0426006070
EAN 4024835885249
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length (l1) | 70 mm |
Width (b1) | 6 mm |
Height (h1) | 4 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
Standards | DIN 6885 |
