Welcome to Würth Slowakia For trade customers only

Feather key, low profile DIN 6885, steel, plain, shape A

DIN 6885 plain steel C45K, shape A
FEATHKEY-DIN6885-C45K-A-8X5X50

Art.-no. 0426008050

EAN 4024835596749

Price for selected packaging unit
Feather key, low profile DIN 6885, steel, plain, shape A

Art.-no. 0426008050

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Length (l1)

50 mm

Width (b1)

8 mm

Height (h1)

5 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Form

A

Standards

DIN 6885

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information