Feed shaft with nut Universal, 3 pieces
Splinde with nut
SCREW M24 WITH 1 NUT AND 1 WASHER
Art.-no. 1952003660
EAN 4058794955767
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Including 1 x threaded spindle M24 x 500 mm, size 17 drive and 1 x pressure nut M24, size 36 mm.
Product information
Datasheets(X)
Spindle length | 500 mm |
Product weight (per item) | 1945.000 g |
Material | Tool steel |
Number of pieces | 3 PCS |
Width across flats | 36 mm |