Fender washer
WSH-FEND-TOLDIN522-(A2C)-11X48X3
Art.-no. 041101148
EAN 4046778619255
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 522, yellow zinc plated steel (A2C)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M11 |
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 48 mm |
Thickness (h1) | 3 mm |
Standards | DIN 522, WN 411 |
