Fender washer
WSH-FEND-TOLDIN522-(A2C)-6,5X14X2
Art.-no. 041106 14
EAN 4038898862055
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
According to DIN 522, yellow zinc plated steel (A2C)
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Suitable for screw thread | M6 |
Internal diameter (d1) | 6.5 mm |
Outer diameter (d2) | 14 mm |
Thickness (h1) | 2 mm |
Standards | DIN 522 |
