Fir tree clip with small gradation and narrow fir tree shape
FIRTREECLIP-(D6,5-6,7MM)-PA66-BLCK
Art.-no. 0501101404
EAN 4046777720594
Register now and access more than 125,000 products
- Saves time and money due to quick and easy press-in installation.
- Tight fit in the component.
Datasheets(X)
For connecting sheet metal, cardboard, trims or other flat components.
![]() | |
Min./max. drill hole diameter | 6.50-6.70 mm |
Min./max. attachment thickness | 0.80-1.20 mm |
Head diameter (A) | 20.10 mm |
Head height (B) | 2.40 mm |
Length below head (C) | 15.80 mm |
Colour | Black |
Material | PA 66 - Polyamide |
Suitable for vehicle manufacturer | Porsche, Audi, Volkswagen |
Corresponds to original spare part number | N90911301 |
Installation location | Interior, Engine compartment |
Type of vehicle | Passenger car |
